Beli torque screwdriver set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SLOKY Torque Screwdriver
    Mulai

    Rp989.900

    SLOKY Torque Screwdriver
    Deskripsi:
    Torque Screwdriver Single Set (Economical Starter) for TORX.
  2. Vessel Torque Screwdriver Set
    Mulai

    Rp1.599.900

    Vessel Torque Screwdriver Set
    Deskripsi:
    TRD-15 Torque Screwdriver (Torque Accuracy ± 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)
    atribut:
    • Standards for Tip Shape: Torques
    • Shaft Type: Angle
    • Grip Type: Rubber
    • Content Details: TRD-15 Torque Screwdriver (Torque Accuracy +/- 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)
    • One Scale (N m): 0,1
    • Pack Size (mm): 215x40x40
    • Torque Range (N m): 0,6-1,5
  3. WIHA Torque Screwdriver Set (Kunci Torsi)
    Mulai

    Rp4.999.900

    WIHA Torque Screwdriver Set (Kunci Torsi)
    Deskripsi:
    Product descriptionThe TorqueVario®-S torque screwdriver set provides the right torque for process safety. The tool set contains an ergonomically shaped torque screwdriver with an integrated numeric scale, 10 standard bits for all applications, a bit holder and an adjusting tool. All components are arranged practically in a high-grade, sturdy box, where they are easy to identify. The torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements.StandardsDIN EN ISO 6789.ExtraIncl. works inspection protocol.NoteBit holders or blades are not included in delivery.ApplicationFor applications where recommended torque settings are important. Use in combination with a Wiha torque interchangeable blade.
    atribut:
    • Series: 2852
    • Torque Range (N m): 0.8 to 5.0
  4. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  5. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  6. TONE Digitorqon[Tmu] Dbdt-Series
    Mulai

    Rp2.999.900

    TONE Digitorqon[Tmu] Dbdt-Series
    atribut:
    • Min Scale (cN・m): 0.1
    • Input Drive (mm): 6.35
    • Total Length (mm): 212
    • Load Direction: Right, Left
    • Power Supply: AAA alkaline dry cell batteryx2 (sold separately)
    • Torque accuracy: ±3%
  7. WERA Torque Screwdriver
    Mulai

    Rp1.199.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  8. TEKIRO Insert Ratchet Screwdriver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Insert Ratchet Screwdriver Bit
    atribut:
    • Dimension 1 (mm): 96
    • Dimension 2 (mm): 16
    • Dimension 3 (mm): 8
  9. Greenlee Torque Screwdriver Set (Obeng Torsi)
    Mulai

    Rp14.999.900

    Greenlee Torque Screwdriver Set (Obeng Torsi)
    atribut:
    • Handle Material: Plastic
    • Handle Type: Tri-Lobular
    • Item: Torque Screwdriver Set
    • Tip Size: #1, #2, 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in
    • ESD Safe: No
    • Insulated: No
    • Calibration Certificate Included: Yes
    • Drill Size (inch): 1/4
    • Overall Length (inch): 5 1/8
    • Primary Scale Increments (inch-lbs): 5
    • Primary Scale Range (ft/lbs): 5
    • Rotation: CW
    • Shank Length (inch): 11/16
    • Torque Measurement Type: Inch-Pound
    • Torque Setting: Adjustable
  10. KANON Torque Screw Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    KANON Torque Screw Driver
    Deskripsi:
    When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N6 to N50LTDK)Bits are equipped with two [[+]].
    atribut:
    • Torque Adjustable Range (cN・m): 100 to 500
    • Min Scale (cN・m): 2.5
    • Total Length (mm): 200
  11. Toptul Torque Screwdriver Set
    Mulai

    Rp1.399.900

    Toptul Torque Screwdriver Set
    Deskripsi:
    - Easy to read window scale- Clockwise operation device- 1/4inch square driver head for sockets, bit holders and accessories- Micrometer scale graduation: 0.5 Nm- Actuation accuracy: ±6% tolerance of the set scale value- Test certificate in accordance with DIN EN ISO 6789 national standard
    atribut:
    • Case Dimensions (WxDxH) (mm): 200x68x57
    • Micrometer Scale Graduation (Nm): 0.5
    • Actuation Accuracy (%): ±6 tolerance of the set scale value
    • Drive Size (inch): 1/4
  12. Uryu Air Torque Control Screwdriver
    Mulai

    Rp13.999.900

    Uryu Air Torque Control Screwdriver
    atribut:
    • Air Pressure Used (MPa): 0.5
    • Type: Straight
    • Bit Insertion Port (mm): 6.35
    • Maximum Tightening Torque (N m): 2.1
    • Air Consumption (m³/minute): 0.2
    • Air Hose Inner Diameter (mm): 6.35
    • Capable Screw Dimensions (mm): 4
    • Chuck Type: One-touch
    • Exhaust: Rear
    • Hose attachment port: Rc1/8
    • Material: Iron and Aluminium
    • No Load Rotation Speed (rpm): 1100
    • Torque Range (N m): 1.1 to 2.1
    • Total Length (mm): 187
  13. WESTWARD Screwdriver Torque (Obeng)
    Mulai

    Rp6.299.900

    WESTWARD Screwdriver Torque (Obeng)
    Deskripsi:
    Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.
    atribut:
    • Grip Style: Ergonomic
    • Handle Shape: Straight
    • Item: Torque Screwdriver
    • Shank Material: Alloy Steel
    • Handle Color: Blue/Black
    • Counterclockwise Accuracy: ±3%
    • Drill Size (inch): 1/4
    • Handle Length (inch): 2 5/16
    • Includes: AAA Battery, Blow Mold Case
    • Overall Length (inch): 8
    • Primary Scale Increments (inch-lbs): 0.01
    • Replaceable Bit: Yes
    • Rotation: Clockwise, Counterclockwise
    • Shank Finish: Chrome
    • Shank Length (inch): 2 19/64
    • Tip Size (inch): 1/4
    • Torque Setting: Adjustable
  14. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.799.900

    KANON Torque Screw Driver (Obeng Torsi)
    atribut:
    • Bit Overall Length (mm): 45
    • Dimension D1: 5.5 Phi mm
    • Dimension D3: 16 Phi mm
    • Dimension L1: 22mm
    • Grip Diameter: 16 phi mm
    • Overall Length: 107mm
    • Torque Adjustment Range (cN・m): 1 to 15
    • Minimum Scale (cN・m): 0.1
    • Total Length (mm): 107
    • Torque accuracy: +-3%
    • Load Direction: Right, left
    • Dimension D2: 14.4 phi mm
    • Purpose of Use: For assembling car parts and home appliance.
  15. KANON Torque Screw Driver
    Mulai

    Rp3.099.900

    KANON Torque Screw Driver
    Deskripsi:
    -When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.
    atribut:
    • Total Length: 157mm
    • Torque Adjustable Range: 40 to 200
    • Min Scale (cN・m): 1
    • Purpose of Use: For assembling car parts and home appliance.
  16. HAZET Torque Screwdriver
    Mulai

    Rp4.899.900

    HAZET Torque Screwdriver
    atribut:
    • Total Length (mm): 190
    • Bit inserting part(with magnet): Opposite side distance 6.35mm
    • Load Direction: Right
    • Torque Precision: plus or minus10%(6001-1.5/3), plus or minus6%(6001-3.0/3, 5.4/3)
Daftar Harga torque screwdriver set Terbaru October 2026
SLOKY Torque ScrewdriverRp989.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900
Vessel Torque Screwdriver SetRp1.599.900
WIHA Torque Screwdriver Set (Kunci Torsi)Rp4.999.900
monotaro Spinning Mini Torque Driver (Obeng Torsi)Rp1.999.900
NACHI Taper Shank Drill (Mata Bor Kones)Rp419.900
Wipro Brass Hammer with PVC HandleRp1.699.900
TONE Digitorqon[Tmu] Dbdt-SeriesRp2.999.900
WERA Torque ScrewdriverRp1.199.900
TEKIRO Insert Ratchet Screwdriver BitRp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)